-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Antistatic | No |
| Application | Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks |
| Bearing Type | Ball Bearing |
| Bolt Hole Diameter | 5/16" |
| Bolt Hole Spacing | 3 5/32" x 2 3/8" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Sub-type | Rigid |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Core Color | Silver |
| Core Material | Aluminum |
| Corrosion-resistant | No |
| Durometer | 75 Shore A |
| Electrically Conductive | No |
| Esd | No |
| Extended Lead | No |
| Features | Floor Protective, Sealed Swivel Bearing |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Heat-resistant | No |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Load Capacity (static) | 1930 lbs. |
| Load Capacity At 2.5 Mph | 770 lbs. |
| Load Capacity At 4 Km/h | 350 Kg |
| Load Rating | 770 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 6 1/8" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 3 3/8" x 3 15/16" |
| Mounting Plate Size & Bolt Hole Pattern | 3 3/8" X 3 15/16" ( D ) |
|---|---|
| Mounting Type | Top Plate |
| Non-marking | Yes |
| Non-staining | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Noise/floor Surface Preservation | Very Good |
| Outside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Overall Height | 6 1/8" |
| Plate Size | 3 15/16" x 3 3/8" |
| Plate Type | A |
| Replacement Wheel | ALBS 125/15K |
| Rolling Resistance | Very Good |
| Suitable For Autoclaves | No |
| Suitable For Machine Washing | No |
| Swivel Lock Type | No Lock Included |
| Swivel Radius | 0.0" |
| Temperature Resistance Max | 160°F |
| Temperature Resistance Min | -5°F |
| Total Height (h) | 6 1/8" |
| Tread And Tyre Hardness | 75 Shore A |
| Tread Hydrolysis-resistant | No |
| Tread Shape | Standard |
| Unit Weight | 2.4 lbs. |
| Wear Resistance | Very Good |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Core Material | Aluminum |
| Wheel Dia. | 4 7/8" |
| Wheel Diameter | 5" |
| Wheel Material | Polyurethane |
| Wheel Width | 1 9/16" |
| Wheel/tread Color | Blue |
| Wheel/tread Hardness | 75 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Polyurethane |
| Standards | DIN EN 12532, ICWM |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.0575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)