-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Core Color | Gray |
| Core Material | Aluminum |
| Durometer | 92 Shore A |
| Extended Lead | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | C |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Load Rating | 400 lbs. |
| Lock Type | No Lock Included |
|---|---|
| Mounting Bolt Dia. | 0.312" |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Overall Height | 5 1/8" |
| Plate Caster Core Material | Aluminum |
| Plate Caster Lock | No Lock Included |
| Plate Caster Wheel Material | Polyurethane |
| Plate Size | 2 1/2" x 3 5/8" |
| Plate Thickness | 1/8" |
| Plate Type | C |
| Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Yellow |
| Wheel Width | 1.562" |
| Height (cm) | 13.02 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)