-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 0.5 ft. |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Polyurethane |
| Caster Wheel Material | Polyurethane |
| Compatible With Series | Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26 |
| Core Color | Silver |
| Core Material | Aluminum |
| Durometer Rating | 92 Shore A |
| Fits Axle | 3/4" |
| For Axle Size | 3/4" |
| Hub Length | 2 3/8" |
| Includes | (2) Top Hat Bushings |
| Includes Spanner Bushing | Not Included |
| Load Rating | 1210 lbs. |
| Non-marking | Yes |
|---|---|
| Spanner Bushing | Yes |
| Temp. Range | -13°F to +158°F |
| Tire Thickness | 1/2" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Silver |
| Wheel Core Material | Aluminum |
| Wheel Dia. | 6 5/16" |
| Wheel Hardness Rating | 92 Shore A |
| Wheel Material | Polyurethane |
| Wheel Width | 2" |
| Wheel/tread Color | Tan |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 19.05 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.188 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)