-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Operated Low Pressure Pump |
|---|---|
| Air Inlet Pressure - Maximum | 73 psi |
| Body Material | Stainless Steel |
| Compatible Fluid Type | Adhesives, Paints |
| Compatible Hose Length - Maximum | 25 ft. |
| Flow Rate | 1.3 GPM |
| Flow Rate - Maximum | 1 GPM |
| Flow Rate - Minimum | 2 CFM |
| Height | 54" |
| Includes | Bare Pump |
| Length | 8" |
| Mount Type | Bung Mount |
| Operating Air Pressure - Maximum | 150 psi |
| Operating Fluid Pressure - Maximum | 290 psi |
|---|---|
| Operating Fluid Pressure - Minimum | 0 psi |
| Operating Pressure | 150 psi |
| Overall Depth | 8" |
| Overall Height | 54" |
| Overall Width | 10" |
| Power Source | Pneumatic |
| Series | POGO PLUS Series |
| Spray Technology | Airless |
| Style | Bung Mount |
| Tank Capacity | 1.3 gal. |
| Waterborne Compatible | Yes |
| Width | 10" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 25.4 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)