-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Line Connection Size | 1/4" |
| Air Line Connection Type | NPT |
| Body Material | Acetal |
| Capacity | 5 gal. |
| Compatible Container Size | 5 gal. |
| Compatible Fluid Type | Solvent-Borne Paints, Stains, Varnishes, Water-Based Paints |
| Compatible Product Type | Conventional Paint Sprayers |
| Compatible With Manufacturer Model Number | 98-3210, 98-3211, 98-3212, 98-3213, 98-3214 |
| Connection Size | 1/4" |
| Control Type | 2 Regulators |
| Diaphragm Material | PTFE |
| Flow Rate @ 60 Cycles | 1.68 gal. |
| For Use With | Industrial/Wood Coatings |
| Housing Material | Acetal |
| Includes | Wall Bracket |
| Inlet Size | 1/4" |
| Inlet Type | NPS |
|---|---|
| Material | Acetal |
| Max. Flow Rate | 7.5 GPM |
| Max. Operating Pressure | 100 psi |
| Max. Suction Lift | 13 ft. |
| Mount Type | Wall |
| Operating Temperature - Maximum | 180°F |
| Paint Line Connection Size | 3/8" |
| Paint Line Connection Type | NPT |
| Paint Line Connector Size | 3/8" |
| Paint Line Connector Type | NPSF |
| Pressure Range | 0 psi to 100 psi |
| Pump Size | 1/2" |
| Seal Material | PTFE |
| Series | GEMINI II Series |
| Tank Capacity | 5 gal. |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)