-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drywall Lift |
|---|---|
| Base Legs Outside Dia. | 30" |
| Capacity | 200 lbs. |
| Caster Dia. | 4" |
| Color | Yellow |
| Lifting Height Max. | 144" |
|---|---|
| Material | Steel |
| Number Of Casters | 3 |
| Overall Height | 144" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 53.34 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)