-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drywall Lift |
|---|---|
| Base Leg Outside Diameter | 30" |
| Base Legs Outside Dia. | 30" |
| Body Material | Steel |
| Capacity | 200 lbs. |
| Caster Dia. | 4" |
| Caster Type | Locking |
| Color | Yellow |
| Features | Lifts And Holds Drywall And Cement Board Against Ceiling Joists, Portable With Locking Caster Wheels |
| Height Stowed | 30" |
| Lifting Height Maximum | 10 ft. |
|---|---|
| Lifting Height Minimum | 5 ft. |
| Material | Steel |
| Maximum Drywall Height | 12" |
| Maximum Drywall Width | 4" |
| Maximum Lifting Capacity | 200 lbs. |
| Number Of Casters | 3 |
| Overall Height | 120" |
| Wheel Diameter | 4" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 53.34 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)