-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Template Hinge |
|---|---|
| Bearing Type | Ball |
| Corner Type | Square |
| Corners | Square |
| Door Leaf Height | 4 1/2" |
| Door Leaf Length | 4 1/2" |
| Door Leaf Thickness | 0.18" |
| Door Leaf Width | 1 3/4" |
| Door Thickness | 1 3/4" |
| Features | For Use On Heavy Doors, Non Detachable Ball Bearings, Reversible Flush Tips And Pins, Template Screw Hole Location |
| Finish | Satin Stainless Steel |
| Frame Leaf Length | 4 1/2" |
| Frame Leaf Thickness | 0.18" |
| Frame Leaf Width | 1 3/4" |
| Hardware | Included |
| Height | 4 1/2" |
| Holes Per Leaf | 4.0 |
| Includes Hardware | Hardware Included |
| Leaf Thickness | 0.18" |
| Load Capacity | 150 lbs. |
|---|---|
| Material | Stainless Steel |
| Mounting | Full Mortise |
| Mounting Style | Full Mortise |
| Number Of Holes Per Leaf | 4 |
| Overall Height | 4" |
| Overall Width | 4" |
| Pin Dia. | 0.328" |
| Pin Diameter | 5/16" |
| Pin Material | Stainless Steel |
| Pin Type | Removable |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 270° |
| Removable Pin | Yes |
| Standards | Ansi, Bhma |
| Stanley Class Number | FBB199 |
| Stanley Edp Number | 44518 |
| Width | 4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 8302106030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5715 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)