-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto-Adjust Toggle Clamp |
|---|---|
| Accommodates Workpiece Variation | Yes |
| Arm Length | 3.03" |
| Arm Style | U BAR |
| Base Mounting Style | Flange |
| Body Material | Alloy Steel |
| Clamp Arm Opening Angle | 180° |
| Construction | Alloy Steel Body |
| Diameter | 7/8" |
|---|---|
| Handle Orientation | Horizontal |
| Handle Type | Ergonomic |
| Height Under Arm | 1.06" |
| Holding Capacity - Maximum | 700 lbf. |
| Includes Locking Handle | No |
| Overall Depth | 2" |
| Tip Material | Polyethylene |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 5.33 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)