-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sliding Arm Bar Clamp |
|---|---|
| Application | Industrial |
| Bar Material | Steel |
| Bar Size | 9/32" |
| Bar Thickness | 5/8" |
| Bar Type | Profiled Rail |
| Bar Width | 5/16" |
| Clamp Face (in.) | 3/4" x 1 1/4" |
| Clamping Capacity1 | 4" |
| Clamping Force | 550 lbs. |
| Clamping Surface D | 3/4" |
| Clamping Surface Depth | 3/4" |
| Duty Rating | Light Duty |
| Function | Clamp |
| Handle Length | 3 3/16" |
| Handle Material | Tempered Drop Forged Steel |
| Handle Style | Sliding T |
| Jaw Pad Type | Swivel |
| Jaw Pad Width | 1" |
|---|---|
| Load Capacity | 550 lbs. |
| Max. Jaw Opening | 4" |
| Nominal Clamping Pressure | 550 psi |
| Nominal Rail Size | 5/8" x 19/64" |
| Opening | 4" |
| Pad Type | Standard, Swivel |
| Screw Size | 0.55" |
| Shape | F |
| Slide Mechanism | Clutch |
| Sliding Mechanism | Bar Slide |
| Spindle Diameter1 | 9/16" |
| Spindle Finish | Spatter Resistant |
| Spindle Material | High Carbon |
| Swivel Pad | 1 |
| Swivel Type | Non Replaceable |
| Throat Depth | 3 1/8" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.68 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)