-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upright Post |
|---|---|
| Assembly | Unassembled |
| Color | Gray |
| Depth | 6" |
| Finish | Powder Coated |
| For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Bo X Rails, Lights, Roll Holder, Tool Trolley Rail |
| Frame Material | Steel |
| Includes | Set Of Uprights |
| Includes Mounting Hardware | Yes |
| Material | Steel |
|---|---|
| Metal Material Gauge | 16 ga. |
| Overall Depth | 6" |
| Overall Height | 48" |
| Overall Load Capacity | 500 lbs. |
| Overall Width | 2" |
| Product Type | Upright Post |
| Width | 2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 15.24 |
| HS Code | 7308903000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)