-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outlet Strip |
|---|---|
| Application | Workbench And Cabinet |
| Circuit Breaker | 1 |
| Color | Gray |
| Cord Length | 9 ft. |
| Gauge | 14 ga. |
| Grade | Grade Industrial |
| Height | 2" |
| Housing Material | Steel |
| Includes | Mounting Hardware |
| Length | 60" |
| Max. Amps | 15A |
| Medical Facility Use | Not Allowed |
| Medical Grade | No |
| Mounting Style | Clip |
| Nec Cord Designation | SJT |
| Number Of Conductors | 3 |
|---|---|
| Number Of Outlet Rows | 1 |
| Number Of Outlets | 8 |
| Number Of Power Switches | 1 |
| Number Of Switches | 1 |
| Number Of Transformer Outlets | 8 |
| Outlet Center Distance | 6" |
| Plug Configuration | NEMA 5-15P |
| Plug Style | Straight |
| Power Indicator | Yes |
| Receptacle Configuration | NEMA 5-15R |
| Total Number Of Outlets | 8 |
| Trade Designation | SJT |
| Voltage | 110V AC |
| Width | 2" |
| Wire Size | 14 AWG |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 157.48 |
| HS Code | 8537109090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)