-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Outlet Strip |
|---|---|
| Application | Workbench And Cabinet |
| Circuit Breaker | 1 |
| Color | Gray |
| Cord Length | 9 ft. |
| Grade | Grade Industrial |
| Height | 2" |
| Housing Material | Steel |
| Includes | Mounting Hardware |
| Max. Amps | 15A |
| Medical Facility Use | Not Allowed |
| Medical Grade | No |
| Mounting Style | Clip |
| Nec Cord Designation | SJT |
| Number Of Conductors | 3 |
| Number Of Outlet Rows | 1 |
|---|---|
| Number Of Outlets | 8 |
| Number Of Power Switches | 1 |
| Number Of Switches | 1 |
| Number Of Transformer Outlets | 8 |
| Plug Configuration | NEMA 5-15P |
| Plug Style | Straight |
| Power Indicator | Yes |
| Receptacle Configuration | NEMA 5-15R |
| Total Number Of Outlets | 8 |
| Trade Designation | SJT |
| Voltage | 110V AC |
| Width | 2" |
| Wire Size | 14 AWG |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 127 |
| HS Code | 9403200030 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)