-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Plate |
|---|---|
| Amps | 5A |
| Auto Shutoff | No |
| Dimensions | 8" x 10" x 4.5" |
| Electrical | 120V, 60 Hz, 230V, 50 Hz, 500W |
| Hot Surface Warning | Yes |
| Includes | Instruction Manual |
| Load Capacity | 4.082 kg, 9 lbs. |
| Maximum Stirring Capacity | 3.5L |
| Number Of Positions | 1 |
| Operating Temp. Range | 4°C to 65°C |
| Operating Temperature - Maximum | 380°C |
| Operating Temperature - Minimum | 80°C |
| Overall Height | 4 1/2" |
| Overall Length | 4 1/2" |
| Overall Width | 8" |
| Plate Length | 7 1/8" |
|---|---|
| Plate Material | Ceramic |
| Plate Shape | Rectangular |
| Plate Size (l X W) | 7 1/8" x 7 1/8" |
| Plate Width | 7 1/8" |
| Platform Dimensions | 7.1" x 7.1" |
| Speed Range | 60-1500 RPM |
| Speed Setting | Variable |
| Stirring Speed Range | 1500 RPM |
| Temp. Range | 80°C to 380°C |
| Temperature Range | 80°C to 380°C |
| Timer Included | No |
| Variable Speed | Yes |
| Voltage | 120/230V AC |
| Wattage | 500 W |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.02 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.998 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)