-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaker Platform |
|---|---|
| Compatible With Manufacturer Model Number | H1010 |
| Depth | 17 4/5" |
| For Use With | H1010 |
| Material | Stainless Steel |
|---|---|
| Overall Length | 17 3/4" |
| Overall Width | 17 3/4" |
| Product Type | Platform |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 48.26 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 4.408 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)