-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaker Platform |
|---|---|
| Compatible With Manufacturer Model Number | BT3000 |
| Includes | Non-Slip Rubber Mat |
| Material | Metal |
| Overall Length | 15" |
|---|---|
| Overall Width | 13" |
| Product Type | Universal Platform |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 35.99 |
| HS Code | 8479820080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.999 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)