-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Accessory Type | Extension Ring |
| Capacity | 16 cu. in. |
| Color | Gray |
| Depth | 1" |
| For Product Type | 2 |
| Includes | Gasket, Mounting Hardware |
| Material | Aluminum |
| Number Of Gangs | 2 |
|---|---|
| Number Of Inlets | 0 |
| Overall Depth | 1.03" |
| Overall Width | 4.66" |
| Standards | Csa, Ul Listed |
| Type | Double Gang , Weatherproof |
| Width | 4.58" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.43 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.2182 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)