BELL ELECTRICAL SUPPLY 5361-0 Box Weatherproof Gray

Item: AC3NUZ
Model: 5361-0
Cross Ref: 2V567
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.34
10% off
$14.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: Round with 4 Closure Plugs

Shipping Information

Height (cm) 4.06
Length (cm) 13.97
Width (cm) 11.18
HS Code 8538908080
Country Of Origin IN
Weight (kg) 0.2925

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site