-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Cover |
|---|---|
| Color | Gray |
| Cover Material | Die Cast Aluminum |
| Depth | 1" |
| Gasket Material | Neoprene |
| Height | 4 1/2" |
| Material | Die Cast Zinc |
| Mounting Box | FS Or FD Weatherproof Boxes |
|---|---|
| Mounting Orientation | Vertical |
| Nema Rating | NEMA 3R |
| Number Of Gangs | 1 |
| Type | Device |
| Width | 2 3/4" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.37 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)