-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weatherproof Cover |
|---|---|
| Color | Gray |
| Compatible With Product Type | Outdoor Receptacles |
| Cover Material | Die Cast Zinc |
| Depth | 3/4" |
| Gasket Material | Neoprene |
| Height | 4.63" |
| Includes | Gasket, Installation Hardware |
| Includes Lid | Yes |
| Material | Die Cast Zinc |
| Mounting Box | FS Or FD Weatherproof Boxes |
| Mounting Orientation | Vertical |
|---|---|
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Number Of Gangs | 1 |
| Overall Depth | 13/16" |
| Overall Height | 4 9/16" |
| Overall Width | 2 13/16" |
| Self Closing Lid | Includes Self Closing Lids |
| Type | Device |
| Width | 2.81" |
| standard | NEC, UL LISTED |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.37 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.1107 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)