-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Exchanger |
|---|---|
| Application | Liquid And Oil Cooling, Refrigerant Evaporators And Condensers, Residential Hydronic Systems |
| Brazing Material | Copper |
| Channel Plate Material | Stainless Steel |
| Connection Material | Stainless Steel |
| Cover Plate Material | Stainless Steel |
| Flow Capacity | 50 GPM |
| Fluid Compatibility | Glycol, Oil, Refrigerant, Steam, Water |
| Grade | Grade 316L |
| Heat Exchanger Type | Braze Plate |
| Max. Btuh (water To Water Application) | 995110 btuH |
| Maximum Operating Temperature | 450°F |
| Maximum Pressure Rating | 435 psig |
| Minimum Operating Temperature | -310°F |
| Mounting Stud Thread Size | 3/8"-16 |
| Number Of Plates | 60 |
|---|---|
| Oil Heat Dissipation Capacity | 242000 btuH |
| Operating Temperature Range | -310°F to +450°F |
| Overall Depth | 7 1/8" |
| Overall Height | 20 3/4" |
| Overall Width | 4 3/8" |
| Pipe Connection Gender | Male |
| Pipe Connection Size | 1" |
| Pipe Connection Type | NPT |
| Pressure | 435 psi |
| Surface Area Per Plate | 0.57 sq. ft. |
| Temp. Range | -40°F to +300°F |
| Total Surface Area | 31.09 sq. ft. |
| Type | Brazed Plate Double Wall |
| Water Heat Dissipation Capacity | 995110 btuH |
| Height (cm) | 38.35 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 22.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 30.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)