-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Exchanger |
|---|---|
| Application | Liquid And Oil Cooling, Refrigerant Evaporators And Condensers, Residential Hydronic Systems |
| Brazing Material | Copper |
| Channel Plate Material | Stainless Steel |
| Connection Material | Stainless Steel |
| Cover Plate Material | Stainless Steel |
| Flow Capacity | 50 GPM |
| Fluid Compatibility | Glycol, Oil, Refrigerant, Steam, Water |
| Heat Exchanger Type | Braze Plate |
| Maximum Operating Temperature | 450°F |
| Maximum Pressure Rating | 435 psig |
| Minimum Operating Temperature | -310°F |
| Mounting Stud Thread Size | 3/8"-16 |
| Number Of Plates | 40 |
|---|---|
| Oil Heat Dissipation Capacity | 65000 btuH |
| Operating Temperature Range | -310°F to +450°F |
| Overall Depth | 4 7/8" |
| Overall Height | 12 1/4" |
| Overall Width | 4 3/8" |
| Pipe Connection Gender | Male |
| Pipe Connection Size | 1" |
| Pipe Connection Type | NPT |
| Surface Area Per Plate | 0.28 sq. ft. |
| Total Surface Area | 9.54 sq. ft. |
| Water Heat Dissipation Capacity | 183929 btuH |
| Height (cm) | 31.12 |
|---|---|
| Length (cm) | 12.38 |
| Width (cm) | 11.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 12.2895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)