-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Exchanger |
|---|---|
| Application | Liquid And Oil Cooling, Refrigerant Evaporators And Condensers, Residential Hydronic Systems |
| Brazing Material | Copper |
| Capacity | 225 GPM |
| Channel Plate Material | Stainless Steel |
| Connection Material | Stainless Steel |
| Cover Plate Material | Stainless Steel |
| Flow Capacity | 225 GPM |
| Flow Rate | 225 GPM |
| Fluid Compatibility | Glycol, Oil, Refrigerant, Steam, Water |
| Grade | Grade 316L |
| Heat Exchanger Type | Braze Plate |
| Height | 24.3" |
| Length | 3.853" |
| Max. Btuh (water To Water Application) | 1100000 btuH |
| Maximum Operating Temperature | 450°F |
| Maximum Pressure Rating | 435 psig |
| Minimum Operating Temperature | -310°F |
| Number Of Plates | 30 |
|---|---|
| Oil Heat Dissipation Capacity | 190875 btuH |
| Operating Temperature Range | -310°F to +450°F |
| Overall Depth | 3 7/8" |
| Overall Height | 24 1/4" |
| Overall Width | 7 1/2" |
| Pipe Connection Gender | Male |
| Pipe Connection Size | 2" |
| Pipe Connection Type | NPT |
| Pressure | 435 psi |
| Surface Area Per Plate | 1.06 sq. ft. |
| Temp. | -40°F to +300°F |
| Temp. Range | -40°F to +300°F |
| Total Surface Area | 29.76 sq. ft. |
| Type | Brazed Plate |
| Volume | 0.0704 gal. |
| Water Heat Dissipation Capacity | 1100000 btuH |
| Width | 7 12/25" |
Bell & Gossett BP422-30-LCA heat exchanger transfers heat between two fluids, facilitating heating, cooling and heat recovery processes, maintaining optimal operating temperatures. It is ideal for industrial and commercial settings, including chemical processing plants, power generation facilities, refrigeration systems and more.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 50.8 |
| HS Code | 8419505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.65 |


This heat exchanger can be operated at temperatures ranging from -310 to 450 degrees F.
Discover the range of fluids, including glycol, oil, refrigerant, steam and water, that are compatible with this heat exchanger for various industrial and commercial applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)