BELL & GOSSETT BP410-30-LCA Heat Exchanger 30 Plates 0.0159 Gal/Chnl

Item: AH2PYX
Model: BP410-30-LCA
Cross Ref: 2NXR6
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$995.71
10% off
$896.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Heat Exchanger
Grade Grade 316L
Max. Btuh (water To Water Application) 500000 btuH
Pressure 435 psi
Temp. Range -40°F to +300°F
Type Brazed Plate

Product Details

    • Plates : 30
    • Surface Area Per Plate (Sq.-Ft.) : 0.281
    • Max. BtuH (Oil to Water Application) : 50,900

Shipping Information

Height (cm) 16.51
Length (cm) 37.34
Width (cm) 17.27
Country Of Origin US
Weight (kg) 5.805

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site