-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Parts |
|---|---|
| Accessory Type | Inverted Bucket Steam Trap Pressure Change Kit |
| For Use With | 150 Psi, B0150A, B0150S |
|---|---|
| Type | Inverted Bucket Steam Trap Pressure Change Kit |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 11.43 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.04 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)