-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Parts |
|---|---|
| Accessory Type | Float And Thermostatic Steam Trap Cover Repair Kit |
| Compatible With Brand | Bell & Gossett |
| Compatible With Grainger Part Number | 2CMC6, 4NU62 |
| Compatible With Manufacturer Model Number | FT075H-3, FT075H-4 |
|---|---|
| Compatible With Series | FT075 Series |
| Compatible With Steam Trap Type | Float |
| Product Type | Steam Trap Cover Repair Kit |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 15.75 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.04 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)