-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Repair Parts |
|---|---|
| Accessory Type | Float And Thermostatic Steam Trap Cover Repair Kit |
| Compatible Grainger Part No. | FT075C-6 |
| Product Type | Steam Trap Repair Kit |
|---|---|
| For Use With | FT075C-6 |
| Type | Float, Thermostatic Steam Trap Cover Repair Kit |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 15.24 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.02 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)