-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seal Bearing |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD13, 4RD14 |
| Compatible With Mfr. Part No. | 105089, 105097 |
| Compatible With Pump Type | In Line Circulating Pumps |
|---|---|
| Compatible With Series | Series 1522, Series 60, Series PD |
| Pump Type | In-Line Circulating Pump |
| Series | Series 1522, Series 60, Series PD |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.29 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)