-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seal Bearing |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 422W56, 422W57, 422W58, 422W59, 422W60, 422W61, 422W62, 422W63, 422W64, 422W65, 422W66, 422W67, 422W68, 422W69, 422W70, 422W71, 422W72 |
| Compatible With Manufacturer Model Number | 601S, 601T, 602S, 602T, 603S, 603T, 604S, 604T, 605S, 605T, 606S, 606T, 607S, 607T, 608S, 608T, 609S, 609T, 610S, 610T, 611S, 611T, 612S, 612T, 613S, 613T, 614S, 614T, 615S, 615T, 616S, 616T, B601S, B601T, B602S, B602T, B603S, B603T, B604S, B604T, B605S, B605T, B606S, B606T, B607S, B607T, B608S, B608T, B609S, B609T, B610S, B610T, B611S, B611T, B612S, B612T, B613S, B613T, B614S, B614T, B615S, B615T, B616S, B616T |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | Series 60 |
|---|---|
| For Pump Number | 5YN64 to 72 |
| Pump Type | In-Line Circulating Pump |
| Series | Series 60 |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.29 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)