-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circulating Pump Coupler |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD15, 5YN70, 5YN73, 5YN75 |
| Compatible With Mfr. Part No. | 105121, 613S, 617T, 623S |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | E 60, Pd 38 |
| Compatible With Series Family | E-60 Series, PD-38 Series |
|---|---|
| Coupling Material | Cast Iron |
| Pump Type | In-Line Circulating Pump |
| Series | E-60, PD-38 Series |
| Shaft Size | 5/8" x 1/2" |
| Type | Counter Clockwise Rotation |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)