-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circulating Pump Coupler |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17 |
| Compatible With Mfr. Part No. | 102206, 102210, 102214, 106189, 2" BNFI, HV BNFI, PR AB, SERIES 100 BNFI |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 100 Nfi |
| Coupling Material | Cast Iron |
| For Pump Number | 4RD16, 4RD17, 4RC91 to 96 |
|---|---|
| Motor Shaft Rotation | Counter Clockwise |
| Pump Type | In-Line Circulating Pump |
| Series | 100 NFI Series |
| Shaft Size | 1/2" x 1/2" |
| Type | Counter Clockwise Rotation |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)