-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Compatible Pipe Size | 1" |
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part Number | 5JPA6, 5JPA7, 5JPA9, 5JPC0, 5JPC1, 5JPC2, 5JPC3, 5JPD3, 5JPD9, 788NP4, 788NP5, 788NT7 |
| Compatible With Manufacturer Model Number | 102208LF, 103252LF, 103255LF, 103260LF, 103261LF, 103357LF, 103401LF, 103418LF, 106197LF, 1BL003LF, 1BL013LF, 1BL068LF |
| Compatible With Series | 100B, Ecocirc Xlb, Nbf 12F/Lw, Nbf 22, Nbf 33, Nbf 36, Pl 100, Pl 30B, Pl 36B, Prab |
| Fits Pump | No |
| Flange Material | Stainless Steel |
| Flange To Pipe Connection Type | FNPT |
| Flange Type | Standard |
|---|---|
| For Use With Potable Systems | Yes |
| Material | Steel |
| Max. Operating Temp. | 250°F |
| Max. Pressure | 150 psi |
| Number Of Mounting Holes | 2 |
| Type | Flanged |
| Valve Design | Isolation Flange |
| Valve Type | Ball |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | India |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)