-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Compatible Bolt Size | 0.44" |
| Compatible Pipe Size | 3/4" |
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part Number | 4JA83, 4JA84 |
| Compatible With Manufacturer Model Number | 1BL001, 1BL012 |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 100, Lr, Pr |
| Compatible With Series Family | 100 Series, LR Series, PR Series |
| Flange Gasket Material | PTFE |
| Flange Material | Brass, Steel |
|---|---|
| Flange To Pipe Connection Type | Sweat |
| Flange Type | Isolation |
| For Use With Potable Systems | Yes |
| Includes | Cap Screws, Nuts |
| Maximum Ambient Temperature | 250°F |
| Maximum Operating Pressure | 150 psi |
| Number Of Mounting Holes | 2 |
| Valve Type | Ball |
| Standards | CSA CERTIFIED, NSF/ANSI 372 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)