-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cast Iron Flange |
|---|---|
| Fits Pump | Cast-Iron In-Line |
| For Pump Number | 4PC80, 4RC93, 4PD09, 4JA85, 4JA86 |
| Material | Cast Iron |
|---|---|
| Pipe Size | 1-1/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 9.14 |
| HS Code | 7307915070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)