-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cast Iron Flange |
|---|---|
| Compatible Pipe Size | 1 1/4" |
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part Number | 3NVG4, 4JA83, 4JA84, 4RD04, 4YM17 |
| Compatible With Manufacturer Model Number | 103251, 103267, 103400, 1BL001, 1BL012 |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 100, Pr |
| Compatible With Series Family | 100 Series, PR Series |
| Flange Material | Cast Iron |
|---|---|
| Flange To Pipe Connection Type | FNPT |
| Flange Type | Standard |
| For Use With Potable Systems | No |
| Material | Cast Iron |
| Number Of Mounting Holes | 2 |
| Pipe Size | 1 1/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 9.4 |
| HS Code | 7307915070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)