-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Graduated Cylinder |
|---|---|
| Autoclavable | Yes |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Material | Polymethylpentene |
| Body Type | Transparent |
| Capacity | 33.8 oz. |
| Capacity - Ml | 1000 mL |
| Capacity - Oz | 33.8 fl. oz. |
| Clarity | Transparent |
| Color | Clear |
|---|---|
| Graduated | Yes |
| Graduation Increments - Ml | 10 mL |
| Graduation Range | 30 mL to 1000 mL |
| Graduation Subdivisions | 10 mL |
| Height | 17.7" |
| Material | Polymethylpentene |
| Maximum Graduation - Ml | 1000 mL |
| Minimum Graduation - Ml | 30 mL |
| Special Features | Non-Wetting, Steam Autoclavable At 121°C, Superior Chemical Resistance, Safe To Use To 175°C |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 44.96 |
| Width (cm) | 11.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2268 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)