-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Graduated Cylinder |
|---|---|
| Capacity | 10 mL |
| Diameter | 2 1/2" |
| Graduation Subdivisions | 50 mL |
|---|---|
| Height | 17.3" |
| Material | Polypropylene |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 20.32 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)