BEL-ART - SCIENCEWARE F13192-0003 131920003 Biohazard Bag Holder 27-1/8 Inch Height

Item: AF3VBE
Model: F13192-0003
Cross Ref: 8DH63 / 131920003
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$134.17
10% off
$120.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Clavies(R) Biohazard Bag Holder
Length 14"
Material Polypropylene, Stainless Steel
Width 14"

Shipping Information

Height (cm) 35.56
Length (cm) 81.28
Width (cm) 5.08
HS Code 3926909980
Country Of Origin US
Weight (kg) 1.809

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site