-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clavies(R) Biohazard Bag Holder |
|---|---|
| Accessory Type | Biohazard Bag Holder |
| Color | Silver, Orange |
| For Use With | Biohazard Bag Size 24" X 30 In |
| Height | 24" |
|---|---|
| Length | 30" |
| Material | Polypropylene, Stainless Steel |
| Width | 14" |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 81.92 |
| Width (cm) | 35.56 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)