-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydronic Kickspace Heater |
|---|---|
| Air Flow Direction | Horizontal |
| Air Flow Rate | 103 CFM |
| Amperage | 0.5A |
| Amps | 0.5A |
| Amps Ac | 0.5A |
| Correction Factor | 0.8 |
| Depth | 12 3/4" |
| Flow Rate | 3 GPM |
| Frequency | 60 Hz |
| Grille Finish | Enamel |
| Grille Height | 23 7/8" |
| Grille Material | 16 ga. Steel |
| Grille Width | 7 7/8" |
| Heater Voltage | 115V AC |
| Heating Capacity | 10360 btuH |
| Heating Element Diameter | 1/2" |
| Heating Method | Hot Water |
| Height | 4" |
| Housing Color | Grey |
| Housing Finish | Black |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Heat @ 2gpm Flow @ 120 F Water Temp. | 4145 btuH |
| Max. Heat @ 2gpm Flow @ 140 F Water Temp. | 5670 btuH |
| Max. Heat @ 2gpm Flow @ 160 F Water Temp. | 7155 btuH |
| Max. Heat @ 2gpm Flow @ 180 F Water Temp. | 8650 btuH |
| Max. Heat @ 2gpm Flow @ 200 F Water Temp. | 10135 btuH |
| Max. Heat @ 3gpm Flow @ 120 F Water Temp. | 4230 btuH |
|---|---|
| Max. Heat @ 3gpm Flow @ 140 F Water Temp. | 5795 btuH |
| Max. Heat @ 3gpm Flow @ 160 F Water Temp. | 7310 btuH |
| Max. Heat @ 3gpm Flow @ 180 F Water Temp. | 8840 btuH |
| Max. Heat @ 3gpm Flow @ 200 F Water Temp. | 10360 btuH |
| Maximum Operating Water Temperature | 200°F |
| Mounting Location | Floor, Wall |
| No. Of Speeds | 2 |
| Number Of Settings | 2 |
| Number Of Speeds | 2 |
| Overall Depth | 12 3/4" |
| Overall Dimensions - H X W X D | 4" x 19.25" x 12.75" |
| Overall Height | 4" |
| Overall Width | 19 1/4" |
| Phase | 1 |
| Pipe Connection | Straight Copper Tube |
| Pipe Connection Size | 1/2" |
| Pipe Size | 1/2" |
| Rough-in Depth | 12 1/4" |
| Rough-in Dimensions | 4" x 12.75" x 12.25" |
| Rough-in Height | 4" |
| Rough-in Width | 12 3/4" |
| Thermostat Included | Unit Mounted |
| Wattage Output | 30.7 W |
| Width | 19 1/4" |
| standard | ETL, ETLC LISTED |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 65.79 |
| Width (cm) | 36.32 |
| HS Code | 7322190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)