-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydronic Kickspace Heater |
|---|---|
| Air Flow Direction | Horizontal |
| Air Flow Rate | 53 CFM |
| Amperage | 0.5A |
| Amps | 0.5A |
| Amps Ac | 0.5A |
| Correction Factor | 0.8 |
| Depth | 12 3/4" |
| Flow Rate | 3 GPM |
| Frequency | 60 Hz |
| Grille Finish | Enamel |
| Grille Height | 15 7/8" |
| Grille Material | 16 ga. Steel |
| Grille Width | 7 7/8" |
| Heater Voltage | 115V AC |
| Heating Capacity | 5240 btuH |
| Heating Element Diameter | 1/2" |
| Heating Method | Hot Water |
| Height | 4" |
| Housing Color | Grey |
| Housing Finish | Black |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Heat @ 2gpm Flow @ 120 F Water Temp. | 1840 btuH |
| Max. Heat @ 2gpm Flow @ 140 F Water Temp. | 2640 btuH |
| Max. Heat @ 2gpm Flow @ 160 F Water Temp. | 3590 btuH |
| Max. Heat @ 2gpm Flow @ 180 F Water Temp. | 4375 btuH |
| Max. Heat @ 2gpm Flow @ 200 F Water Temp. | 5127 btuH |
| Max. Heat @ 3gpm Flow @ 120 F Water Temp. | 1875 btuH |
|---|---|
| Max. Heat @ 3gpm Flow @ 140 F Water Temp. | 2690 btuH |
| Max. Heat @ 3gpm Flow @ 160 F Water Temp. | 3670 btuH |
| Max. Heat @ 3gpm Flow @ 180 F Water Temp. | 4470 btuH |
| Max. Heat @ 3gpm Flow @ 200 F Water Temp. | 5240 btuH |
| Maximum Operating Water Temperature | 200°F |
| Mounting Location | Floor, Wall |
| No. Of Speeds | 2 |
| Number Of Settings | 2 |
| Number Of Speeds | 2 |
| Overall Depth | 12 3/4" |
| Overall Dimensions - H X W X D | 4" x 19.25" x 12.75" |
| Overall Height | 4" |
| Overall Width | 12 1/4" |
| Phase | 1 |
| Pipe Connection | Straight Copper Tube |
| Pipe Connection Size | 1/2" |
| Pipe Size | 1/2" |
| Rough-in Depth | 12 1/4" |
| Rough-in Dimensions | 4" x 12.75" x 12.25" |
| Rough-in Height | 4" |
| Rough-in Width | 12 3/4" |
| Thermostat Included | Unit Mounted |
| Wattage Output | 30.7 W |
| Width | 12 1/4" |
| standard | ETL, ETLC LISTED |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 14.48 |
| HS Code | 7322190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.68 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)