-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cube Truck Lid |
|---|---|
| Closure | Resting Lid |
| Color | Gray |
| Fits Container Size | 17.4 cu. ft. |
| Fits Truck Size | 0.6 cu. yd. , 17.2 cu. ft. |
| For Truck Type | Cube Trucks |
| For Use With Grainger Item Number | 304J93 |
|---|---|
| Lid Type | Standard |
| Lid/cover Material | MDPE |
| Material | Polyurethane |
| Overall Length | 43 3/4" |
| Overall Width | 31 3/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 83.82 |
| HS Code | 8716905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)