-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tilt Truck |
|---|---|
| Assembled/unassembled | Assembled |
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel Type | Flat Free |
| Axle-mounted Wheel/tread Material | Rubber |
| Caster Brake Type | No Brake Included |
| Caster Dia. | 6" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 6" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Axle-Mounted, (2) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Gray |
| Container Height | 45 1/2" |
| Container Legend | Not Available |
| Container Material | Polyethylene |
| Cubic Foot Capacity | 50 cu. ft. |
| Cubic Yard Capacity | 1.7 cu. yd. |
| Frame Material | Steel |
| Handle Height | 38 1/2" |
|---|---|
| Handle Included | Yes |
| Handle Type | Raised |
| Height | 45 1/2" |
| Hopper Material | Polyethylene |
| Hopper Type | Medium Duty |
| Includes Reinforcing Steel Side Rails | Without Reinforcing Side Rails |
| Includes Tow Bar | No |
| Lid/cover Type | No Lid, No Cover |
| Load Capacity | 1700 lbs. |
| Material | Polyethylene |
| Mobility Option | Manual |
| Optional Lid | MFG. Model No. 1.7 Lid |
| Overall Length | 74" |
| Overall Width | 40" |
| Volume Capacity | 1.75 cu. yd. |
| Wheel Dia. | 12" |
| Wheel Material | Rubber |
| Wheel Type | Rubber |
| Height (cm) | 135.89 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 93.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)