-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Latch |
|---|---|
| Catch/latch Depth | 2 9/16" |
| Catch/latch Height | 3 1/2" |
| Catch/latch Opening Action | Turn |
| Catch/latch Type | Cam |
| Catch/latch Width | 4 1/2" |
| Depth | 2.562" |
| Finish | Bright Chromium Plated |
| Grip | 1 9/16" |
| Height | 3 1/2" |
| Hole Prep Center Lines | 4 3/16" |
| Includes | (4) 10-32 Nut And Lockwashers |
|---|---|
| Latch Type | Flush T Handle |
| Locking Type | Nonlocking |
| Material | Stainless Steel, Zinc |
| Outer Panel Thickness | 0.312" |
| Panel Opening Length | 3 7/8" |
| Panel Opening Width | 2 7/8" |
| Panel Through Hole/screw Size | 7/32" |
| Properties | Nonlocking |
| Width | 4 1/2" |
| Handle Type | None |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.97 |
| HS Code | 8301406060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)