-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Latch |
|---|---|
| Catch/latch Depth | 1 5/16" |
| Catch/latch Height | 2 11/16" |
| Catch/latch Opening Action | Turn |
| Catch/latch Type | Cam |
| Catch/latch Width | 4 1/8" |
| Depth | 1.312" |
| Finish | Bright Chromium Plated |
| Grip | 2 7/32" |
| Handle Type | T |
|---|---|
| Height | 2.703" |
| Latch Type | T Handle |
| Locking Type | Nonlocking |
| Material | Zinc |
| Mounting Hole Dia. | 7/8" |
| Properties | Nonlocking |
| Width | 4.094" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 20.83 |
| HS Code | 8302419080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)