-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Ring |
|---|---|
| Color | Gray |
| Finish | Zinc Plated |
| Key Capacity | 5 |
| Key Ring Dia. | 3/4" |
| Material | Steel |
|---|---|
| Product Type | Split Key Ring |
| Ring Size | 3/4" |
| Type | Split |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 18.54 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)