-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Ring |
|---|---|
| Attachment Type | Loop |
| Color | Gray |
| Finish | Zinc Plated |
| Fits Belts Up To | 3" |
| Key Capacity | 150 |
|---|---|
| Key Ring Diameter | 6" |
| Material | Carbon Steel |
| Product Type | Split Key Ring |
| Ring Size | 6" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)