-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Tumbler Cam Lock |
|---|---|
| Body Color | Silver |
| Cam Type | Offset, Straight |
| Cam Width | 0.625" |
| Finish | Stainless Steel |
| For Door Thickness | 1.031" |
| For Material | Metal, Wood |
| For Material Thickness | 1 1/32" |
| Head Dia. | 7/8" |
| Includes Mounting Hardware | Yes |
| Interchangeable Core | No |
| Key Number | C413A |
| Key Type | Alike |
| Keyed Cam Lock Type | Disc Tumbler Keyed Cam Lock |
| Keying | Keyed Alike |
| Latching Distance | 1 3/4" |
| Lock Body Finish | Chrome Plated |
| Lock Body Material | Steel |
|---|---|
| Material | Stainless Steel |
| Mounting Hardware Required | No |
| Mounting Hole Dia. | 3/4" |
| Number Of Keys | 2 |
| Number Of Locks In Pack | 1 |
| Number Of Pins | 0 |
| Offset Cam Length | 1 3/4" |
| Offset Cam Width | 5/8" |
| Opens With | Key |
| Security Level | General Security |
| Straight Cam Length | 1 1/4" |
| Straight Cam Width | 5/8" |
| Unlock Turn Direction | Counterclockwise |
| Unlocking Radius | 90°, 180° |
| Weather Resistant | No |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.32 |
| HS Code | 8301300060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)