-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Tumbler Cam Lock |
|---|---|
| Cam Width | 0.625" |
| Finish | Stainless Steel |
| For Door Thickness | 0.781" |
| Head Dia. | 7/8" |
| Key Number | C413A |
| Key Type | Alike |
|---|---|
| Material | Stainless Steel |
| Mounting Hole Dia. | 3/4" |
| Number Of Pins | 0 |
| Unlock Turn Direction | Either |
| Unlocking Radius | 90°, 180° |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 8301300060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)