-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barrel Slide Bolt |
|---|---|
| Bolt Head Dia. | 3/8" |
| Bolt Length | 4" |
| Color | Black |
| Finish | Black |
| Hardware | Included |
| Holes Per Leaf | 6 |
| Includes Hardware | Hardware Included |
| Length | 4" |
| Material | Steel |
|---|---|
| Operation Type | Hand Pull |
| Overall Height | 1/2" |
| Overall Length | 4" |
| Overall Width | 1 1/2" |
| Product Type | Barrel Bolt |
| Strike Type | Surface |
| Throw Size | 1/2" |
| Width | 1 1/2" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)